For detailed information, other images and documents, please select individual articles from the following table.
Trolley EASY DOOR
For transporting and supporting heavy and bulky loads
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely tough metal construction
Tensioning clamps with non-slip protective coating
Inflatable wheels:
- easy movement of loads even on uneven ground
- can be manoeuvred over pavements, doorways etc.
The support stand keeps the trolley upright during loading
Equipped with a wheel locking system for use while stationary, allowing you to work comfortably on the edges of a panel
Allows you to turn a door 90° to position it at the front of a load
Suitable for: joinery; heavy wooden, PVC and aluminium doors; panels; worktops; tables etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!