Welcome to Würth Italy For trade customers only
Perforated plate strip 2.0 mm
Perforated plate strip 2.0 mm - 1
Perforated plate strip 2.0 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Perforated plate strip 2.0 mm

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Tensile strength Rm ≥ 295 N/mm²

  • Breaking elongation A80 ≥ 22%

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice
  • 2 perforated plates and identical wood widths must be used for each connection

  • Allowance must be made for eccentricity in one-sided connections

  • Nail edge clearances must be observed in accordance with EC5

  • The nails must be arranged symmetrically with the axis of the centrally applied force

CE marking in line with EN 14545:2009-02