For detailed information, other images and documents, please select individual articles from the following table.
Petrol additive B1
Fuel system cleaning and tank protection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
CARBO JET B1
It cleans fuel systems (both carburettor and injection systems) in petrol engines. It has strong demulsifying properties to facilitate water condensation
Strong demulsifier
Compatible with E5-E10
Anti-wear and cleaning effects
Advantages:
- Optimal demulsifying properties
- Optimal corrosion protection
- Minimises maintenance
- Prevents deposits from forming in the combustion chamber
- Improves the efficiency of the lambda probe
- Improves combustion efficiency
Solves problems
- Presence of water
- Oxidation
- Exhaust smoke
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Passed the following tests:
CEC-F05-93
Lowers fuel consumption
Particularly recommended for vehicles:
- During vehicle service
- During maintenance
Add before refuelling for better mixing. Suitable for tanks with a capacity of up to 60/70 litres
Using this product regularly allows you to maintain the engine's original power or to restore it
Re-treat to maintain the beneficial effects: every 3-4 refuels or every 10,000 km. It is recommended to use the additive at every inspection/service/filter change
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!