For detailed information, other images and documents, please select individual articles from the following table.
Petrol protectant CARBO JET POWER
Optimises combustion by improving performance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
JET POWER
Significantly improves the fuel quality by increasing the octane number. Maintains high working efficiency and keeps injector, valve, sensor and carburettor surfaces clean, reducing the formation of deposits on the piston head
Octan Booster
Lowers fuel consumption
Cleans injectors and valves
Improves power
Advantages:
- Excellent demulsibility
- Increase in octane numbers
- Less testing on injectors
- Improves recovery
- Improves the efficiency of the lambda probe
- Improves combustion efficiency
- Less testing on injectors due to wear
- Compatible with E5-E10
Solves problems with
- Starting issues
- Tendency to shut down
- Hesitation during acceleration
- Incorrect combustion
- Engine knocking
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Passed the following tests:
CEC-F05-93
Lowers fuel consumption
Particularly recommended for vehicles:
- vehicles with petrol-lpg/methane dual fuel systems
- petrol-electric hybrid vehicles
Add before refuelling for better mixing. Suitable for tanks with capacity up to 60/70 litres
Using this product regularly allows you to maintain the engine's original power or to restore it
Re-treat to maintain the beneficial effects: every 3-4 refuels or every 10,000 km. It is recommended to use the protector at every inspection/service/filter change
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!