For detailed information, other images and documents, please select individual articles from the following table.
Photovoltaic storage HV
Storage system for solar systems, consisting of BMS module and high-voltage batteries
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Battery module specifications 9501020952
- Recharge temperature range: 0-50 °C
- Discharge temperature range: -10-50 °C
- Communication: CAN/RS485
- Expected number of cycles: ≥6,000 cycles
BMS module features 9501020953
- recharge temperature range: 0-50 °C
- discharge temperature range: -10-50 °C
- communication: CAN/RS485
- The packaging includes inverter connection cables with a length of 2 m and a cross section of 6 mm2
Photovoltaic storage towers:
- 9501020523: consisting of BMS module and two batteries, nominal capacity 7.1 kWh. The packaging includes inverter connection cables with a length of 2 m and a cross section of 6 mm2
- 9501020524: consisting of BMS module and three batteries, nominal capacity 10.66 kWh. The packaging includes inverter connection cables with a length of 2 m and a cross section of 6 mm2
- 9501020525: consisting of BMS module and four batteries, nominal capacity 14.21 kWh. The packaging includes inverter connection cables with a length of 2 m and a cross section of 6 mm2
- 9501020526: consisting of BMS module and five batteries, nominal capacity 17.76 kWh. The packaging includes inverter connection cables with a length of 2 m and a cross section of 6 mm2
Combiner box 9501020607 makes it possible to connect multiple storage towers to a single hybrid inverter
| Technical features | 9501 020 952 | 9501 020 523 | 9501 020 524 | 9501 020 525 | 9501 020 526 |
| Battery module type | LiFePO4 | ||||
| Number of batteries | 1 | 2 | 3 | 4 | 5 |
| Nominal capacity [kWh] | 3,55 | 7,1 | 10,66 | 14,21 | 17,76 |
| Usable power [kWh] | 3,3725 | 6,745 | 10,127 | 13,499 | 16,872 |
| Operating voltage (V) | N/A* | 168-219 | 252-328 | 336-438 | 420-547 |
| Nominal voltage [V] | N/A* | 192 | 288 | 384 | 480 |
| Nominal capacity [Ah] | 37 | ||||
| Maximum continuous charge/discharge power [kW] | N/A* | 4,26 | 6,39 | 8,52 | 10,65 |
| Recommended depth of discharge (DOD) [%] | 95 | ||||
| Dimensions [LxDxH mm] | 504x380x200 | 504x380x700 | 504x380x900 | 504x380x1100 | 504x380x1300 |
| Net weight [kg] | 41 | 105 | 146 | 187 | 228 |
| Recharge temperature range | 0-50 °C | ||||
| Discharge temperature range | -10-50 °C | ||||
| Communication | CAN/RS485 | ||||
| Expected number of cycles | ≥6,000 cycles | ||||
| Degree of protection | IP54 | ||||
| Colour | White | ||||
| Protections | Overcharging/overdischarging/overcurrent/over temperature/short circuit | ||||
| Expansion | Up to 4 parallel towers per individual inverter | ||||
| Certifications | UN38.3, CE-EMC, IEC62040, IEC62619, IEC62477, IEC60730, IEC63056, UKCA, CEC Accredited, UL1973, VDE2510-50, CEI 0-21 | ||||
| * A minimum of two batteries are needed to reach the minimum startup voltage and thus operate the storage system | |||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!