Welcome to Würth Italy For trade customers only
Energy storage battery 5 kWh

For detailed information, other images and documents, please select individual articles from the following table.

Energy storage battery 5 kWh

Energy storage battery 5 kWh for residential hybrid electrical systems
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
Technical features


  • Nominal voltage: 51.2 V

  • Nominal capacity: 5.12 kWh

  • Usable capacity: 5 kWh

  • Discharge voltage: 44.8 V

  • Charge voltage: 58.4 V

  • Charge/discharge current: 75 A recommended; 100 A max; 150 A peak at 15 s)

  • Communication ports: CAN, RS485

  • Number of single strings: 32

  • Operating temperature: 0 ∼ 55 °C

  • Storage temperature: 20 ∼ 35 °C

  • Humidity: 20 ∼ 80 %

  • Altitude: < 3,000 m

  • Certifications: CE/IEC62619/IEC63056/UN38.3