For detailed information, other images and documents, please select individual articles from the following table.
TIPP® Smartlock GS pipe clamp
Standard hinged and jointed clamp. With exclusive Würth quick-action closure for secure, fast mounting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Continuous clamping ranges from 11-115 mm
- Spring steel clip secured against turning
- Screw head can be lowered into the clamp strap thanks to the recess
- Reinforced by beading in the clamp strap
- Dimpled punch-outs provide additional protection to stop the clamping screw slipping out
- M5 clamping screw with combination slot for flat-head and cross recess screwdrivers
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For fastening pipes in domestic and heating system installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!