For detailed information, other images and documents, please select individual articles from the following table.
TIPP® heavy-duty pipe clamp with 1 inch self-tapping insert
Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- No slipping due to pre-assembled rubber insert
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
- Rubber insert not resistant to oils, greases and fuels
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!