For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made of white galvanised steel, 8 microns (+/- 2 microns)
- Complete with W-MR 12 x 60 mm nylon dowel without flange, M10x100 mm stud screw with wrench imprint, M10 jam nut and closing screws M6x20 mm with hexagon head and combined slot
- Thanks to the internal diameter of the pipe clamp being larger than the external diameter of the pipe, the necessary space for natural physical expansion is guaranteed
- Stud screw, M10x100
- Closing screw M6x20
- Anchor with flange 12x60
For drain systems with pipes of polyethylene, PP and PVC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!