For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Rotating component with ball bearing
- Equipped with press-roll rods, viewfinder and round base feet
- For easily unwinding coils, facilitating pipe installation
- Easy and quick assembly/disassembly
- High load-bearing capacity
- Excellent rotation of coil ensured by strong rotary body with ball bearing
- Orderly unwinding of coil, with no twists or tangling of pipes, due to the press-roll rods and the viewfinder
- Practical round base feet for unwinding on underfloor heating, reducing the risk of puncturing them due to the weight
Place the pipe coil on the unwinding surface, centring it with the special adjustable vertical guides
Insert the press-roll rods in the vertical guides until they stop at the top of the coil
Place the pipe in the viewfinder ring and unwind the coil by pulling the piping according to the needs of the user
For installation of fluid-based systems, when tube coils are used (e.g. underfloor heating)
Can be used with any coil pipes (e.g. RAP and PRINETO pipes, PE-X pipes in general, multilayer pipes, etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!