For detailed information, other images and documents, please select individual articles from the following table.
Locking sealant with PTFE, medium resistance to loosening
Hermetically seals joints on metallic pipes and fittings with conical or cylindrical threading, making them gas-tight and watertight (suitable for hot and cold water)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Seals immediately up to 5 bar
Sealed fittings can withstand up to approximately 5 bar. After the final curing, they can withstand pressure up to the bursting pressure of the pipes
Medium-strength anaerobic sealant
- For metal fittings up to 2"
- Replaces PFTE tape and hemp
- Single-component products, designed for concealed systems, first installations and maintenance where subsequent disassembly is unlikely
- Can be used on steel pipes, brass, and galvanised, nickel-plated and chrome-plated surfaces
- Not suitable for copper pipes
Approved
- Certified by the German Technical and Scientific Association for Gas and Water (Reg. no. NG 5146AT0298)
- DIN EN 751-1 tested for airtight, gas-tight and watertight properties
Sealant for threaded pipes and fittings that prevents leakage of gases and fluids such as:
- Methane and LPG
- Hot and cold water
- Refrigeration system gases and fluids
Use acetone to thoroughly clean the surfaces to be assembled. Apply the sealant to half of the male thread and half of the female thread to be assembled. Once the alignment is correct, do not reposition the connector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!