Welcome to Würth Italy For trade customers only
Fire protection collar set EC Endless Collar
Fire protection collar set EC Endless Collar - 1
Fire protection collar set EC Endless Collar - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection collar set EC Endless Collar

Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Customer Service: 0471 828 000 or text us on Whatsapp 

Prices for customers after login

  • For straight ducts

  • Zero distance possible with aBG Z-19.53-2551

  • Suitable for retrofitting

  • Sockets may be located in the sleeve area

  • Low assembly height

  • Corner solutions are possible

  • Few fixing points, at ∅ 110 mm only 3 lugs

  • With a sleeve height ≥ ∅ 110 mm, the assembly height is only 40 mm

  • Endless collar, independent of pipe diameter

  • Can be installed in extremely tight spaces
Notice

For detailed information on the partition, please refer to the general type approval Z-19.53-2549

Wall and ceiling ducts fire-resistant Z-19.53-2549