For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver with pistol handle Set 2
Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimised working
- The handle position can be adjusted to suit working conditions for optimal, ergonomic working
- The 2C handle with hard core and soft, non-slip surface ensures fatigue-free working
- Optimum power transmission when used as a standard screwdriver or in the 60° pistol position
- Powerful, three-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm
- The LED light directly at the screw connection provides good illumination of the working area
- The magazine holds up to six bits for quick and easy bit changes
Robust ZEBRA quality
- Robust, short, matt chrome plated shank
- The magnetic bit holder securely holds the bit
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!