For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Machine built with inverter technology for a stable arc, ensuring high-quality cutting on a wide variety of metals and thicknesses
The continuous pilot arc allows for easy cutting of perforated, varnished or rusty materials
Built to refill from two sources of compressed air:
- External compressor: cutting thickness of up to 16 mm
- Internal compressor: makes the machine autonomous and easy to transport
Equipped with PFC device, with an energy saving of approximately 30% and improving machine reliability and performance when used with motor generators
Compliant with European regulation EN 61000-3-12 and can be used in a household environment
High attention to operator safety with RESET function
"Check fuel" function warns the operator about torch fuels running out to avoid machine malfunction
For optimal machine function, original Würth spare parts and fuels must be used!
Do not connect to the external air tube when working with the internal compressor
Before starting up the machine in combination with the external compressor, check the air parameters: Never exceed 4.8 bar and 90 l/min.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!