For detailed information, other images and documents, please select individual articles from the following table.
Plaster dispenser
Simple and practical dispenser for plaster refills
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick-release dispenser
The dispenser contains 36 plasters measuring 25 x 72 mm and 42 plasters measuring 19 x 72 mm
Safe and practical
- Dispenses plasters and also protects them from dust
- Each plaster is individually wrapped
- Very easy to use as immediately available when needed
- Unlock to refill
Ready to use
- Easy to use with just one hand
- Simply lift the transparent protective cover and take out the plaster
- When you take a plaster from the dispenser, the protective film is removed automatically for immediate application
Can be used anywhere
- Supplied with dowels and screws for wall mounting
- The dispenser is quick and easy to refill using the key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!