For detailed information, other images and documents, please select individual articles from the following table.
Masking tape Smooth PE
Masking tape for protecting smooth surfaces during indoor and outdoor painting and plastering.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Minimises the risk of residues, delamination or discolouring
Polyethylene support
The tape is environmentally friendly and still has similar characteristics to PVC masking tape.
Easy to unroll
Quick and easy to apply.
Acrylic adhesive
Highly compatible with most acrylic paints.
The surfaces to be covered must be completely dry and free from dust, grease and oil. After use (max. service life: 6 weeks), the tape must be removed at room temperature (from +5 °C to +40 °C) by pulling it away at a 45° angle in relation to the paint or plaster edge in a slow, even manner.
Do not expose the adhesive side to direct sunlight! Not suitable for furnace drying!
Preliminary tests must be carried out on all surfaces
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.
Suitable for:
smooth metals and flat, smoothed surfaces, such as most plastics, painted wood, paints and varnishes. For water-based lacquers, layers of old paint and lacquer, as well as natural stone
Suitability of use limited to:
porous, smoothed and rough surfaces that could absorb the adhesive on the tape or that could physically impair it, for example smoothed metals. Preliminary tests are imperative when using water-based acrylic paints, nitrocellulose paints with a high solvent percentage, other chemically aggressive substances and any non-ferrous metal, for example copper and aluminium and metals with anodic oxidation and powder coatings. Otherwise, residues may be released.
Not suitable for:
any surface with insufficient internal stability, for example poorly adhering paints or weathered wood.
Perfect compatibility with the surface may only be guaranteed by carrying out preliminary tests for at least 48 hours under correct application conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!