Welcome to Würth Italy For trade customers only
Plaster tape PE, smooth
Plaster tape PE, smooth - 1
Plaster tape PE, smooth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plaster tape PE, smooth

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors.
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
Minimises the risk of residue, peeling paint or discolouration



Polyethylene-based backing film


This tape is environmentally friendly, yet boasts product features similar to PVC plaster tape.



Easy to unroll


Fast, easy application.



Acrylic adhesive


Good compatibility with most acrylic varnishes.

Notice

The surface to be covered must be fully dry and free from dust, grease and oil. After use (max. adhesion period: 6 weeks), the tape should be removed at room temperature (+5°C to +40°C) by being pulled off at a 45° angle to the edge of the paint or to the plaster in a slow, smooth manner.



Never expose the adhesive side to direct sunlight! Not suitable for oven drying!


Preliminary testing must be carried out on all surfaces

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.