For detailed information, other images and documents, please select individual articles from the following table.
Static cable reel with safety sockets
For maximum freedom of movement without having to carry the drum
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Three-way safety socket with watertight covers (IP44 degree of protection)
- Safety plug with 1.2 m cable for connecting to the socket
- Robust plastic drum with high mechanical strength and stop device
- With thermal protection against cable overheating*
To prevent the cable from getting tangled, unwind the cable first and then connect the plug
* Once the thermal protection has been triggered, wait for the device to cool down
Compliant with DIN EN 61316, DIN EN 61242, IEC 61242
Particularly suitable for work on ladders, scaffolding, roofs, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!