For detailed information, other images and documents, please select individual articles from the following table.
W-RD plastic frame anchor With collar in natural colour.
Without approval
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Push-through installation
- Immediate load-bearing capacity — no waiting
- Low insertion torque of screw — slight expansion of the anchor, virtually no movement of the anchor sleeve
- Strong twist lock
- Expansion in four directions — high load-bearing capacities
- Improved load transfer: Even, continuous load distribution across the entire expansion area
- The hammer-in stop prevents premature expansion of the anchor during installation
- Anchorage via friction locking and positive locking (perforated brick) between anchor sleeve and anchoring base
- Anchor sleeve made of high-quality polyamide
- Halogen and silicon-free
- Thermally stable from -40°C to +80°C
Performance data determined in Würth test laboratory
Useful information:
Drill perforated and hollow blocks with a rotary drill (without impact mechanism).
Drilling dust must be removed from the drill hole.
Screw length = anchor length + 1 x screw diameter.
Use wood or particle board screws WITHOUT an optimised thread tip (drill bit, counter thread, ring thread etc.).
Set anchor and screw
Screw in the screw
Screw in screw until flush
Set anchor and screw
Screw in the screw
Screw in screw until flush
Performance data determined in Würth test laboratory
Secondary attachments: Concrete and masonry made from solid and perforated brick
Universal plastic frame anchor for light and medium loads
W-RD can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, perforated sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete)
Installation temperatures: Temperature of anchoring base: ≥ -20°C, temperature of anchor sleeve: ≥ 0°C
Suitable for attaching wardrobes, curtain rails, wall shelves, light wall cupboards, wall-mounted cabinets, mirrors, picture frames, cable clamps, electrical switches, wash basins, wooden beams, wooden slats, metal rails, angle brackets, profiles, signs etc.
For attaching components in conjunction with a wood or particle board screw without an optimised thread tip (e.g. drill tip, counter thread, ring thread etc.)
Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!