For detailed information, other images and documents, please select individual articles from the following table.
W-RD plastic frame anchor Without collar in natural colour. Without approval
Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Through-hole mounting
- Low insertion torque of screw – slight expansion of the anchor, virtually no movement of the wall plug body
- Strong twist lock
- Expansion in 4 directions, high load-bearing capacities
- Improved load transfer: Even, continuous load distribution across the entire expansion area
- The hammer-in stop prevents premature expansion of the anchor during installation
- Wall plug body made of high-quality polyamide
- Halogen-free and silicon-free
- Thermally stable from –40 °C to + 80 °C
Performance data determined in Würth test laboratory
- Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- Drill cuttings must be removed from the drill hole
- Screw length = anchor length + 1x screw Ø
- Use wood or particle board screws WITHOUT an optimised thread bit (e.g. without drill tip, counter thread, ring thread etc.)
Set anchor and screw
Screw in the screw
Screw in screw until flush
Set anchor and screw
Screw in the screw
Screw in screw until flush
Performance data determined in Würth test laboratory
Secondary attachments
Concrete and solid and perforated block masonry.
Suitable for fastening, e.g. wardrobes, curtain rails, wall shelves, light wall cupboards, mirrors, picture frames, cable clamps, electrical switches, washbasins, wooden laths, metal rails, angle brackets, profiles, information signs.
Base materials
Normal weight concrete, masonry walls (solid bricks, solid calcium silicate blocks, vertically perforated bricks, hollow calcium silicate blocks, hollow lightweight concrete blocks, solid blocks and blocks made of lightweight concrete)
Installation temperatures
Temperature of base material: ≥ -20 °C, temperature of anchor sleeve: ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!