Welcome to Würth Italy For trade customers only
W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread
W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread - 1
W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread - 2
W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread - 3
W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread - 4

For detailed information, other images and documents, please select individual articles from the following table.

W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread

Special anchor geometry and immediate load-bearing capacity with ETA assessment for anchors in a redundant non-structural system in concrete

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable geometry and functionality


  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw


Easy to install


  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • Anchorage via friction locking between anchor sleeve and base material

  • Hammer-in stop prevents premature expansion of the anchor during installation

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Anchor sleeve made of high-quality polyamide
Proof of Performance

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309

Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309