For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Simple and easy-to-use tool
Suitable for most plastic rivets Ø 4-7.5 mm
With a single nozzle for all the indicated sizes
Comes with four different rivet sizes 10 pieces each
Rivet tool weight 340 g
Assortment contents:
- Rivet tool 1 piece
- Rivets 5 x 16 mm 10 pieces
- Rivets 5 x 17 mm 10 pieces
- Rivets 6.5 x 25 mm 10 pieces
- Rivets 7 x 17 mm 10 pieces
Interior cladding of cars, instrument panels, wheel arches, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!