For detailed information, other images and documents, please select individual articles from the following table.
Plastic sheet metal nut, type 1
Protects against contact corrosion since there is no direct contact with the component during screwing.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Extremely secure attachment
To obtain optimal assembly conditions, the screw thread should be at least as long as the height of the plastic nut.
- Attachment of sheet metal with a thickness of 0.5–5.0 mm
- Screwing with plastic-compatible screws e.g. WÜPLAST®
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!