For detailed information, other images and documents, please select individual articles from the following table.
Plate for ladder bracket WPST-WSSP
Robust lifeline - fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Accessory for ladders made from STAINLESS STEEL AISI 304
Plate for use on ladder brackets WSSP. The slots enable the installation on pitches with a slope from 0° to 30°
Advantages of A2 (AISI 304) stainless steel:
- remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents
- because of its intrinsic characteristics, the material can dissipate more energy in the event of a fall than zinc-plated steel, thereby reducing the need for maintenance on the attachments and on the connection structure
The bracket fasteners must be made from STAINLESS STEEL A2 or above. The WPST-WSSP plate must be firmly anchored to the roof structure using 2 fasteners dia. 8 mm
Note:
The designer is responsible for the stability and seal checks of the structural element on which the fastening is carried out.
Warranty:
10 years for materials (from the date of purchase)
Further information:
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
To enable installation on pitches with a slope from 0° to 30°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!