For detailed information, other images and documents, please select individual articles from the following table.
Folding platform ladder
Folding platform ladder with anti-tilt stabilising brackets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Designed for professional use, it allows you to work with front support too
- Wide working platform (670 x 517 mm) with toe board (Fig. 3)
- 1 m high safety rail
- Spacious folding shelf in anti-rust aluminium (200x550 mm) with a load capacity of up to 10 kg (Fig. 1)
Easy and safe access to the working platform
- Double handrail dia. 32 mm
- 83 mm non-slip steps
Stable ladder support
- Stabilising base with self-braking mechanism (Fig. 2)
- Castors dia. 125 mm
- Large non-slip feet with anti-detachment couplings
- Side stabilising mounting brackets with quick-action fastening
Can be folded to save space
Quick-release spacer bars
Complies with EN 131-7
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!