Welcome to Würth Italy For trade customers only
Series 4000 push-in tip

For detailed information, other images and documents, please select individual articles from the following table.

Series 4000 push-in tip

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low energy use and high efficiency



Exposed surfaces are chromium-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed-air fittings

Instructions

Slide the 1-ear clamp over the hose.


Then slide hose up over grommet as far as possible while twisting back and forth slightly.


3-ear clamp setting tool for cavity anchors