Welcome to Würth Italy For trade customers only
Rubber valve SNAP-IN
Rubber valve SNAP-IN - 1
Rubber valve SNAP-IN - 2
Rubber valve SNAP-IN - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rubber valve SNAP-IN

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

With chrome sleeve and cap for a stylish look

Notice

Snap-in valves allow for a maximum extension of 10 mm


Max. working pressure (DIN 7780): 4.5 bar (at +23°C)



When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre