For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact wrench DSS 1/2 inch BASIC
Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Excellent power-to-weight ratio
- Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg
- Reliable maximum performance values
- High-quality double impact mechanism and cylinder with balanced 7-vane motor
- 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application
- Good handling with non-slip handle for optimum control
- Highly ergonomic soft handle with sensitive trigger and integrated silencer
- Recommended maximum bolt size: M16
- Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.
- When the impact wrench is used regularly (e.g., for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!