Welcome to Würth Italy For trade customers only
Kombifix pneumatic cartridge gun for 310 ml cartridges

For detailed information, other images and documents, please select individual articles from the following table.

Kombifix pneumatic cartridge gun for 310 ml cartridges

Combined application possible (standard sealant and sprayable seam sealant)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Automatically reduces the mains pressure to 7 bar working pressure



Infinitely and finely adjustable



The amount of spraying air and material can each be regulated individually



Two-step trigger



Material feed via telescopic cylinder makes ingress of compressed air into the cartridge impossible



Scope of delivery includes:


  • 10 plastic nozzles for sprayable seam sealant

  • 1 union nut for sprayable seam sealant

  • 1 union nut for standard sealing compounds

  • 1 connecting nipple, 1/4 inch
Notice

The average consumption for pneumatic application guns is approx. 7.2 litres/minute. – Caution: The maximum working pressure for applying sealants with this pistol is 7 bar.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.