Welcome to Würth Italy For trade customers only
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 1
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 2
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 3
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 4
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 5
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 6
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 7
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 8
"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

"Maximus 2000" pneumatic spring compressor for vehicles ranging from passenger cars to SUVs Universal, 4 pieces

Stationary spring compressor for coil springs on passenger cars/SUVs.
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
  • Comprehensive safety concept includes pneumatic cylinder, foot pedal, safety cage, shock absorber drop guard and pedestal to ensure maximum safety for the user.

  • The station includes one small clamping jaw, one large clamping jaw and a vice jaw. This scope of delivery allows compression of over 90% of all coil springs on vehicles. Other optional special accessories deliverable.

  • Jaws are plastic-coated for quick, tool-free jaw replacement.

  • Wide range of movement from 20 mm up to a maximum opening width of 330 mm.

  • The protective cage is equipped with perforated panels at the sides and transparent, high-strength polycarbonate panels at the front. This ensures a high level of protection in the event of incorrect operation or accidental splintering of the material.

  • The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. They can be moved upwards and downwards, tilted and fixed in place for maximum adaptability to any type of spring.

  • The practical absorber drop guard keeps the absorber in position during installation.

  • The handles above the unit and the optional wheels (art. no. 1952003604) make the unit easy to manoeuvre.

  • CE approval for the unit documents the unit's conformity with 2006/42/EC (machinery directive)


Scope of delivery


  • Basic unit, 2000 kg/20,000 N

  • Small clamping jaw, diameter 78–130 mm

  • Large clamping jaw, diameter 105–185 mm

  • Vice clamping jaw for absorber tube, diameter 40–60 mm