For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic grease gun
With automatic continuous functioning
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- A special pneumatic mechanism allows automatic extrusion of grease, without continuous operation of the lever, ensuring rapid delivery, up to 400 g per minute at a pressure of 400 bar
- Loadable via pump, 600 g cartridge or with bulk grease max. 750 g
- The special locking nut lets you rotate the grease delivery tube 360°, making it easy to reach areas that are difficult to grease
- Includes rubber hose and 4-part head with oil-proof seal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!