Welcome to Würth Italy For trade customers only
Pneumatic impact screwdriver DSS 1/2" X
Pneumatic impact screwdriver DSS 1/2" X - 1
Pneumatic impact screwdriver DSS 1/2" X - 2
Pneumatic impact screwdriver DSS 1/2" X - 3
Pneumatic impact screwdriver DSS 1/2" X - 4
Pneumatic impact screwdriver DSS 1/2" X - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2" X

Reliable, compact impact screwdriver in a rugged, fibreglass reinforced plastic housing, with strong performance and enhanced equipment features
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
Excellent power/weight ratio for a 1/2 inch pneumatic tool


Release torque up to max. 816 Nm at a weight of just 1.95 kg



Reliable, strong performance values and a long service life


High-quality double hammer impact mechanism and cylinder with unique 6-disc motor



Optimum and user-friendly adjustment to any application, at any time


4-stage power setting with convenient right/left rotation control



Good handling and optimum control


Ergonomic handle with professional trigger

Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery