Welcome to Würth Italy For trade customers only
Pneumatic impact screwdriver 1 inch Premium Power
Pneumatic impact screwdriver 1 inch Premium Power - 1
Pneumatic impact screwdriver 1 inch Premium Power - 2
Pneumatic impact screwdriver 1 inch Premium Power - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver 1 inch Premium Power

Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
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
Exhaust air conducted away from the work area


Prevents dust and dirt on the wheel rim from being stirred up



Reliable, maximum performance values and a long service life


High-quality double impact mechanism and cylinder with balanced 6-disc motor



Good handling with slip-resistant handle, optimum control and low sound level


Highly-ergonomic soft grip with sensitive trigger and integrated silencer



Optimum and user-friendly adjustment to any application, at any time


3-stage power setting for both clockwise and anti-clockwise rotation

Notice
  • Maximum recommended screw diameter: M38.

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet each day, and approximately 2 strokes of gear grease should be added each month via the grease nipple.

  • Plug-in nipple not included in the scope of delivery