For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 3/4 inch premium
Outstanding power/weight ratio. Up to 1830 Nm loosening and 1491 Nm tightening torque. Recommended maximum bolt size: M27.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-strength fibreglass-reinforced plastic housing with steel hammer housing and reinforced square drive
- Extremely robust, durable and lightweight
- The handle does not cool down while working
High-quality double hammer impact mechanism and cylinder with powerful seven-disc motor
Low air consumption, despite reliable maximum performance values and long service life.
Ergonomic handle with sensitive trigger and integrated sound-proofing
Excellent handling, optimum control and less noise with no compromise on performance.
Four-stage power control and convenient one-handed conversion
- Clockwise rotation to tighten
Setting 1: approx. 271 Nm
Setting 2: approx. 600 Nm
Setting 3: approx. 995 Nm
Setting 4: approx. 1491 Nm
- Anti-clockwise rotation to release
Max. 1830 Nm
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- If the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple
- Plug-in nipple not included
Ideal for challenging applications, such as service work on trucks and buses, construction and agricultural machinery and for industrial maintenance and repair work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!