For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic jigsaw DST mini
Highly compact, powerful pneumatic body jigsaw for long operating times and the toughest applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Small and compact
Compact design and low weight makes it perfect for hard-to-reach places.
Practical
Very handy and easy to use. The rubber coating prevents the handle from cooling down while working.
Optimal stroke adjustment to the material being processed
Rotating air inlet with air flow regulator
Accurate adjustment of the cutting depth
Adjustable guide
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Ideal for sawing aluminium, plastic, fibreglass (max. 4 mm) and sheet metal up to 1.6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!