For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic parts washer
Suitable for rapid washing of small mechanical parts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal washing reservoir made of painted steel, mounted on an 80-litre wheeled tank with level indicator
Reservoir liquid holding capacity: 50 litres
Parts can be washed by immersing them in moving water (through air flow) or by using a brush
Liquid can be collected in the lower container, with the following benefits:
- The reservoir can be moved easily without the liquid leaking
- Collecting the liquid is easy
- The liquid can be decanted, which ensures better cleaning for reuse
- Liquid does not evaporate during periods of inactivity
The reservoir can be emptied using a valve at the bottom
Includes brush with internal spray, brush flow control unit, safety valve calibrated to 0.5 bar
Do not use corrosive washing liquids or those that may release toxic and/or harmful vapours into the atmosphere
Use only chemical products designed for washing of mechanical parts, declared as such by the manufacturer, and only to be used in accordance with the manufacturer's specifications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!