For detailed information, other images and documents, please select individual articles from the following table.
Point chisel Plus twisted
Self-sharpening, for general demolition and breaking-through work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Self-sharpening points in twisted star shape, no sharpening necessary
Compared with traditional point chisels:
- 20% higher material removal
- Approx. 10% higher lifespan since chisel use is lower.
- Significantly less angling and therefore reduced work interruption
- Automatic self-sharpening
Suitable for all machines with SDS-plus mount.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!