For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Reliable at sealing virtually all surfaces.
- The silicone oil-free polymer seal protects surfaces over extended periods
- Suitable for materials such as paint, glass, chrome, unpainted plastic parts and rubber
We recommend not spraying the product directly onto the surface when it is undiluted.
Can be used for virtually all surfaces in various areas. Ideal for materials such as paint, glass, chrome, unpainted plastic parts and rubber.
Clean the surface before the sealing process so that no residue remains.
Manual application: For smooth surfaces such as glass, paint and chrome: Apply the polymer seal on the polishing puck or sponge, rub into the surface being treated evenly, allow to dry briefly and wipe off with a microfibre cloth. For rough and exposed surfaces such as plastic, tyres and rubber: Apply the surface sealant evenly, let it take effect briefly, spread excess material with the polishing puck or sponge and allow to dry. For front windscreens, it is recommended that the product be diluted 1:1 with water.
Machine application: Put product onto the orange polishing puck, and spread onto the vehicle with the help of the polishing machine. Let it take effect briefly and then rinse with water.
CAUTION: Do not apply undiluted product onto the front windscreen. Not suitable for application on rims due to static effect. Do not use sponges, pucks and microfibre cloths again after applying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!