For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wax remover for vehicles
- Suitable for completely removing stubborn waxes
- Particularly suitable for new cars
- Ideal for cars frequently parked outside or that are particularly difficult to clean
High performance
- Leaves vehicles completely clean
- Rapidly dissolves waxes, oils, tar and grease on cars and in engine compartments
- Due to its low odour it can be used indoors and outdoors
- Does not expand seals and does not stain paint
De-waxing centres
- Easy to purify
- Compatible with any purification method
- The product does not create an emulsion with water and therefore it does not affect the smooth operation of oil separators
Only use the product diluted as specified. Do not apply to hot surfaces or those in direct sunlight. Check compatibility with plastics and rubber. Avoid prolonged contact with aluminium or anodised parts
After de-waxing, if traces of wax remain, we recommend using Liquid GREEN to remove them
| Dosage table: | |
| Removal device | Product/water dilution |
| High | From 1:3 to 1:5 |
| Medium | From 1:5 to 1:7 |
| Low | From 1:7 to 1:10 |
Dilute according to the dosage table and spray on the surface to be dewaxed from the bottom upwards. Wait 2–3 minutes and then rinse with a high pressure cleaner (100–150 atm) preferably with hot water max. (70–80°C)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!