For detailed information, other images and documents, please select individual articles from the following table.
Portable band saw BKS 105
Ideal for use in building sites, to cut steel, aluminium, copper, brass, cast iron, plastic and stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Adjustable blade guide for precise cutting
- Reinforced and very stable housing
- Motor protection against voltage drops
- Safety switch to prevent accidental starting
- Blade tensioner with clutch to prevent excessive blade tension
- Supplied in cardboard product packaging with vice and bi-metal blade fitted (multi-purpose with M-type teeth) and lateral stop
- Compact and portable for dry cutting
- 950W engine with electronic constant rotation speed setting
- Quick and safe cutting angle adjustment from 0 to 45°
- Cutting capacity: max. 105 x 93 mm
The bandsaw is only intended for dry cutting. Do not use any kind of cutting oil. This could damage the bandsaw! To run in the blade, cut a solid rod with a diameter of approx. 40-50 mm. Blade moves in a clockwise direction, so fit the blades with the teeth in the correct direction
When cutting mounting rails, plates or particular templates, refer to the examples in the diagrams. If the mounting rail is very thin, it is best to insert a template inside the mounting rail to avoid it being crushed between the jaws of the vice
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!