For detailed information, other images and documents, please select individual articles from the following table.
Tyre inflator
Portable device to check tyre pressure and inflate tyres
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Equipped with an always-ready automatic loading device
- Manual loading possible using a valve
- Condensate discharge device
- Safety valve set at 7 bar
- Manometer on the tank to indicate the charge status
- Tyre inflator gun with manometer and spiral Rilsan tube
- Manometer gun with dual BAR/PSI scale dial
- Fields of measurement: – BAR from 0 to 12 - PSI from 0 to 174
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!