For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Water-tight lamp housing (IP 68 rating)
Can be used on the left or the right
Built-in orange side marker
Cable length 1.25 m with Aspöck P & R connector
Sold without bulb
Requires bulb
- double chamber system so the bulb has double protection. If the first chamber is broken, moisture cannot enter the bulb socket
- polycarbonate lamp housing - unbreakable welding with ultrasonic sensors
- optimal sealing with O-ring seals
- bulb is easy to replace
- connect the bulb socket to the lamp housing by screwing it into the plastic ring
Support arm
- made from rubber, stable in different temperatures
- very flexible; the light arm can bend without being damaged if there is accidental contact during manoeuvring. Will not break during washing with automatic brush systems
- the large internal diameter of the arm makes it easy to replace the bulb socket
- mounting base with pre-drilled metal plate guarantees easy and stable mounting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!