Welcome to Würth Italy For trade customers only
BP-D-H/TZN post support bracket
BP-D-H/TZN post support bracket - 1
BP-D-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

BP-D-H/TZN post support bracket

Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Pin mount.
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
  • Ideal for heavy structures with high aesthetic requirements and/or high ground clearance for improved wood preservation

  • Height can be adjusted when installed

  • With extra-long robust 48 mm tubular spike (base height 400 mm) and large pressure plate

  • Concealed support connection through internal spike connection

  • To set in concrete

  • High longevity due to subsequent thermal hot-dip galvanising

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.