For detailed information, other images and documents, please select individual articles from the following table.
D-S/TZN post support bracket
Robust post support bracket with anchor bolts and blade mount.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Ideal for heavy structures with high aesthetic requirements and improved wood preservation
- Concealed post bracket mount with improved wood preservation
- Anchor bolt with fixed 150 mm height
- Robust 48 mm thickness pressure pipe and large base plate
- Long service life through additional hot-dip galvanisation
- Bracket material: steel S 235 JR in line with EN 10025:2004
- Pipe material: S 355 JO
- Surface: completely hot-dip galvanised, approx. 55 µm, in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European Technical Approval ETA-13/1063
For attaching post support brackets to wooden structures with high load requirements.
The post support bracket is bolted to the post base and anchored to the floor.
Suitable fasteners:
- Dowel pin d = 10 mm
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!