For detailed information, other images and documents, please select individual articles from the following table.
Pre-cut alu/butyl strip
For waterproofing elements which project from beneath the roof
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Resistant
The butyl adhesive is protected by a reinforced aluminium strip, making it resistant to UV radiation and weather
Reliable
Provides a perfect and lasting hermetic seal
Extensible
The special aluminium creping allows for the material to be extended by more than 60% and allows it to be adapted perfectly to any type of support
Universal
The product’s characteristics make it ideal for waterproofing almost all elements that may protrude from the roof
The surface must be clean and dry, and free from dust, grease, oil and loose particles
Users are advised to treat the porous and absorbent supports with an appropriate primer for butyl (primer spray 500 ml)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!