For detailed information, other images and documents, please select individual articles from the following table.
Self-adhesive knobbed foil
Thermoformed panel with adhesive film without insulation layer, for flat underfloor heating systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Its compact size makes it ideal for renovation projects
- With holes that allow self-levelling screed to pass through the panel and bind to the underlying surface, creating a single, extremely rigid layer
- Featuring practical recesses for quickly attaching RAP pipes without the use of tools
- Self-adhesive underside for quickly and efficiently attaching the panel to the surface
- The panels can be easily connected together by overlapping the holes at the sides
- Recesses enable pipes to be flexibly positioned at a distance of 5 cm (straight) and 7 cm (diagonal)
The panel is bonded to the surface by applying a special adhesive to the underside of the panel. To mount the panel, clean the surface for mounting properly, remove the protective film and attach the underside of the panel to the surface with the adhesive.
The levelling compound is not supplied by Würth. Please refer to the technical data sheets from manufacturers in the industry.
For installation of the thin NEOTERMIC panel heating system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!