For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape Strong
Fibre-reinforced special paper tape that meets the toughest requirements for masking in the painting, metalworking and automotive sectors, both indoors and outdoors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Extremely thin, supple and fibre-reinforced rice paper
- Reinforced fibres reduce unwanted tearing
- Brilliantly suited for both solvent- and water-based paint systems
- Enables extremely precise bonding
- Particularly fine paint edges with no running paint
- Also suitable for multi-layer painting
Special acrylate adhesive ensures higher adhesive strength and especially reliable masking
- Good adhesion and residue-free removal from most smooth, rough and uneven substrates in the automotive and construction sectors
- Also suitable for slightly damp surfaces
Outstanding UV resistance for four months, suitable for long-term bonding outdoors
Excellent strength when wet, also suitable for wet grinding
Heat resistant up to +100 °C, making it ideally suited for paintwork that requires oven drying
- Wait until the tape is dry before removing it
- Not suitable for use on carbon, zinc, lead (including lead-based paint), copper, anodised metals, natural stone (marble etc.) and aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On "critical" substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or cracks in the substrate cannot be ruled out.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete otherwise the tape will be difficult to remove.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for masking work in indoor and outdoor painting applications, including on slightly damp, rough or uneven surfaces For masking in glazing or smoothing techniques, as well as for attaching masking paper and cover films.
Also for masking work when painting in the automotive and metalworking sectors. Also suitable for oven drying and multi-layer painting. Also ideal as masking tape for the automotive aftermarket.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!