Welcome to Würth Italy For trade customers only
Workshop press accessory assortment 23 pieces
Workshop press accessory assortment 23 pieces - 1
Workshop press accessory assortment 23 pieces - 2
Workshop press accessory assortment 23 pieces - 3
Workshop press accessory assortment 23 pieces - 4
Workshop press accessory assortment 23 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Workshop press accessory assortment 23 pieces

Comprehensive assortment makes a practical addition to any workshop press up to 25 t.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The press mandrel mount can be installed directly and permanently on the piston of common workshop presses. Depending on the piston diameter, it can either be mounted directly or using the supplied reducing sleeve. The scope of delivery also includes a reducing sleeve for unusual piston dimensions, which can be adjusted to suit by the customer using a lathe.

  • By inserting the pressure plate into the press mandrel mount, the entire piston surface is pressed. The press mandrel mount can thus be permanently attached to the hydraulic piston.

  • The centring attachments for Würth press table 1952003400 allow the support pins to be fixed in a hole in the component.

  • All parts are neatly stored in a hanger right next to the press table.


Scope of delivery:


  • 1 x centring attachment set, 12-piece, for press table 1952003400, 3 each of Ø10 – 12 – 14 – 16 mm

  • 5 x press mandrel with ball lock, Ø11-15-19-25-29 mm

  • 1 x pressure plate for press mandrel mount Ø60 mm (H=10 mm)

  • 1 x mandrel mount for Ø50-mm pistons (external Ø60 mm)

  • 1 x reducing sleeve Ø50 to Ø40 mm

  • 1 x customisable reducing sleeve for pistons Ø30-45 mm

  • 1 x magnet strip

  • 1 x storage hanger for press table
Application area