Welcome to Würth Italy For trade customers only
Service press W8M

For detailed information, other images and documents, please select individual articles from the following table.

Service press W8M

Weighing just 20 kg, this is the perfect solution for services being provided directly on-site and in situations where electricity is unavailable
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
The W8M is a comprehensive, ready-to-use machine. Equipped with a convenient carrying handle and a hose that connects the pump to the pressing head, allowing repairs to be made in inaccessible locations



All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life



The W8M is activated by a hand pump that delivers a pressure of up to 700 bar



The W8M is equipped with a single fixed die suitable for a pressing diameter of between 15 and 25 mm. Connecting a 1/4-inch R7 hose is not possible



  • √ Lightweight

  • √ Quick and easy to operate

  • √ Precise

  • √ Reliable