For detailed information, other images and documents, please select individual articles from the following table.
Pump spray bottle alkali-resistant
Versatile pump spray bottle for spraying cleaning agents and other alkaline maintenance products
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Large pressure pad
Uniform spraying even without constant repumping
Quick and easy to fill
The large opening with integrated funnel allows quick filling of the device
Easy to use
The plastic tube can be rotated 360° with a flat spray nozzle that allows you to work easily and effortlessly by adjusting the alignment
Optimal distribution
Precision flat-jet nozzle distributes the product in a uniform and economical manner
Can be stored safely
The support for the spray pipes and extension pipes allows them to be stored safely
This handheld cross-body sprayer has a powerful pump spray bottle and a ring at the base for stable, secure support
EPDM seals resistant to chemicals with a pH value of 7–14
NOT suitable for:
- flammable liquids
- caustic substances (certain disinfectants and impregnants, acids, lyes)
- liquids containing ammonia
- liquids with temperatures above 40°C
- wetting agents (surfactants), solvents and liquids containing solvents that cause or may promote cracking on the plastics used
- viscous, sticky or residue-forming liquids (paints, greases)
- use in the food sector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!